-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Hydraulic |
| Bearing Material | Stainless Steel |
| Bearings | Stainless |
| Body Material | Steel |
| Body Size | 1/4" |
| Configuration Type | Female SAE |
| Connection Type | SAE |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupler/nipple/shell | Nipple |
| Coupling Component | Plug |
| Coupling Locking Type | Push To Connect |
| Coupling Size | 9/16" |
| Finish, Coating | Clear Trivalent Chromate Plated |
| Finish/coating | Plain |
| Fitting Type | Female SAE |
| For Use With | Iso 16028 Coupler |
| Grade | Grade 6 |
| Hansen Interchange | 6FFP56UN |
| Hose Fitting Gender | Female |
| Hose Fitting Size | 9/16" |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Interchange Type | ISO 16028 |
| Length | 1.953" |
| Lock Mechanism | Ball |
| Material | Steel |
| Max. Flow Rate | 11.36 LPM |
| Max. Operating Pressure | 4568 psi |
|---|---|
| Max. Operating Temp. | 250°F |
| Max. Outside Dia. | 31/32" |
| Max. Pressure | 4568 psi |
| Max. Pressure Range | 4000 psi to 4999 psi |
| Max. Working Pressure | 4568 psi |
| Max. Working Pressure @ 70 F | 4568 psi |
| Min. Operating Temp. | -40°F |
| O-ring Thread (in.) | 0.5625" |
| Operating Temp. Range | -40°F to +250°F |
| Overall Length | 1 15/16" |
| Parker Interchange | FEM-252-6FO |
| Plating | Zinc |
| Port Size | 9/16"-18 |
| Quick Coupler Type | Hydraulic Non Spill |
| Sae Straight Thread (in.) | 0.5625" |
| Seal Material | Nitrile, Polyurethane |
| Series | FEM Series |
| Snap-tite Interchange | 74N4-6EF |
| Style | Non Spill |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 6" |
| Thread 1 Type | SAE |
| Thread Size | 9/16"-18 |
| Thread Type | Female |
| Type | Coupler Male Half |
| Valve Design | Non Spill |
| Valve Type | Non Spill |
| Height (cm) | 2.46 |
|---|---|
| Length (cm) | 4.96 |
| Width (cm) | 2.79 |
| HS Code | 8481200050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)