-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerant |
|---|---|
| A2l Compatibility | A2L Compatible |
| Adjustment Method | Wrench |
| Coefficient Of Volume (cv) | 238 |
| Includes Access Port | Yes |
| Includes Relief Port | Relief Port Not Included |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 2 5/8" |
| Inlet Connection Type | Sweat |
| Mounting Hole | 1/4"-28 UNF |
|---|---|
| Mounting Hole-to-hole Distance | 3" |
| Operating Pressure - Maximum | 700 psi |
| Operating Temp. | -40°F to +248°F |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 2 5/8" |
| Outlet Connection Type | Sweat |
| Overall Height | 5.2" |
| Overall Length | 12.9" |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 11.18 |
| Country Of Origin | KR |
|---|---|
| Weight (kg) | 5.31 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)