-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Refrigerant |
|---|---|
| A2l Compatibility | A2L Compatible |
| Adjustment Method | Wrench |
| Coefficient Of Volume (cv) | 85.2 |
| Includes Access Port | Yes |
| Includes Relief Port | Relief Port Not Included |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 1 3/8" |
| Inlet Connection Type | Sweat |
| Mounting Hole | #10-32 UNF |
|---|---|
| Mounting Hole-to-hole Distance | 1.9" |
| Operating Pressure - Maximum | 700 psi |
| Operating Temp. | -40°F to +248°F |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1 3/8" |
| Outlet Connection Type | Sweat |
| Overall Height | 3.7" |
| Overall Length | 9.3" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 7.62 |
| Country Of Origin | KR |
|---|---|
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)