-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shutoff Valve |
|---|---|
| Body Material | Brass |
| Connection Size | 5/8" |
| Connection Type | ODF |
| Control Direction | Bi Directional |
| Flow Direction | Bi Directional |
| Flow Type | Bi Directional |
| For Refrigerant Group | CFC, HCFC, HFC |
| For Use With | Commercial Refrigeration |
| Inlet Connection Size | 5/8" |
| Inlet Connection Type | Sweat |
|---|---|
| Length | 7 1/2" |
| Material | Brass |
| Max. Working Pressure | 500 psi |
| Maximum Operating Pressure | 500 psi |
| Outlet Connection Size | 5/8" |
| Overall Length | 7.5" |
| Prod. Description | Bi-Directional Flow, Ball Shut-Off Valve |
| Product Type | Refrigerant Ball Valve |
| Type | Ball |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 4.32 |
| HS Code | 8481901010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)