-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shutoff Valve |
|---|---|
| Body Material | Brass |
| Connection Size | 3/8" |
| Connection Type | ODF |
| Control Direction | Bi Directional |
| Flow Direction | Bi Directional |
| Flow Type | Bi Directional |
| For Refrigerant Group | CFC, HCFC, HFC |
| For Use With | Commercial Refrigeration |
| Inlet Connection Size | 3/8" |
| Inlet Connection Type | Sweat |
|---|---|
| Length | 7 1/2" |
| Material | Brass |
| Max. Working Pressure | 500 psi |
| Maximum Operating Pressure | 500 psi |
| Outlet Connection Size | 3/8" |
| Overall Length | 7.5" |
| Prod. Description | Bi-Directional Flow, Ball Shut-Off Valve |
| Product Type | Refrigerant Ball Valve |
| Type | Ball |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 4.32 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)