-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Spin-on Filter |
|---|---|
| Filter Media | Paper |
| Filter Rating | 25 µm |
| Housing Type | Single |
| Max. Flow | 20 GPM |
|---|---|
| Max. Pressure | 150 psi |
| Micron Rating | 25 µm |
| Seal | Nitrile |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)