PARKER 921999 Filter Element 10 Micron 20 GPM 150 PSI

Item: AB3AHU
Model: 921999
Cross Ref: 1R412
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$37.24
5% off
$35.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Spin-on Filter
Filter Media Paper
Filter Rating 10 µm
Flow Rate 20 GPM
Housing Type Single
Max. Flow 20 GPM
Max. Pressure 150 psi
Micron Rating 10 µm
Seal Material Nitrile

Product Details

    • 12AT / 50AT Series spin-on replacement filter element designed to remove contaminants from mineral- and petroleum-based oils in pressurised hydraulic systems
    • Features a nitrile seal that is abrasion- & water-resistant, as well as offers good tensile strength
    • Comes equipped in a disposable container to efficiently contain the oil inside it
    • Commonly used in general processing; and power generation, distribution & transmission applications

Shipping Information

Height (cm) 16
Length (cm) 10.41
Width (cm) 10.41
HS Code 8421290065
Country Of Origin US
Weight (kg) 0.54

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site