-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Spin-on Filter |
|---|---|
| Application | For Use With Petroleum Based Fluids |
| Bypass Valve Pressure | 15 psi |
| Features | Interchangeable With Major Brands Of The Same Size, 3-3/4" W x 5-11/16" H |
| Filter Media | Paper |
| Flow Rate | 20 GPM |
| Gauge Port | 1/8" |
| Head Material | Aluminum |
| Inlet Port Thread Size | 3/4" |
| Inlet Type | NPTF |
| Max. Flow | 20 GPM |
| Max. Operating Temp. | 225°F |
|---|---|
| Max. Pressure | 150 psi |
| Max. Temp. | 225°F |
| Micron Rating | 10 µm |
| Npt | 3/4" |
| Outlet Port Thread Size | 3/4" |
| Outlet Type | NPTF |
| Seal | Dual Buna N, Outer Seal Resists Leaks Up To 150 psi, Inner Seal Keeps Incoming Fluid From Mixing With Clean Filtered Fluid |
| Seal Material | Buna-N |
| Thread Size | #1-12 |
| Type | Return Line |
| Height (cm) | 22.61 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.41 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)