-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Spin-on Filter |
|---|---|
| By-pass | 15 psi Spring |
| Filter Media | Cellulose |
| Filter Rating | 3 µm |
| Flow Rate | 50 GPM |
| Gauge Port | 1/8" |
| Head Material | Aluminum |
| Max. Flow | 50 GPM |
|---|---|
| Max. Pressure | 150 psi |
| Npt | 1 1/4" |
| Seal | Dual Buna N, Outer Seal Resists Leaks Up To 150 psi, Inner Seal Keeps Incoming Fluid From Mixing With Clean Filtered Fluid |
| Thread Size | 1 1/2"-16 |
| Type | Return Line |
| Height (cm) | 28.96 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 14.22 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)