-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Steam |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Nut |
| Body Material | Carbon Steel |
| Compatible Tube Outer Diameter | 3/8" |
| Connection Type | Compression |
| Finish | Zinc Plated |
| Finish/coating | Zinc Plated |
| Fits Brand | Swagelok |
| Fitting Connection Type | Compression |
| Fitting Material | Steel |
| Hex Size | 11/16" |
| Material | Carbon Steel , Steel |
|---|---|
| Max. Operating Pressure | 7600 psi |
| Max. Pressure | 7600 psi |
| Maximum Operating Temperature | 800°F |
| Minimum Operating Temperature | 20°F |
| Overall Length | 9/16" |
| Series | A-LOK Series |
| Specific Fitting Shape | Nut |
| Specific Pipe Fitting Shape | Nut |
| System Of Measurement | Imperial |
| Temp. Range | -20°F to +800°F |
| Thread Size | 9/16"-20 |
| Tube Size | 3/8" |
| Standards | ASTM A108, QQ-S 637 |
| Height (cm) | 1.75 |
|---|---|
| Length (cm) | 1.43 |
| Width (cm) | 1.75 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)