-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Steam |
| Basic Material | Carbon Steel |
| Compatible Fitting Brands | Swagelok |
| Compatible Tube Outer Diameter | 3/4" |
| Compression Thread Size | 3/4" |
| Connection Type | A LOK |
| Finish/coating | Zinc Plated |
| Fitting Connection Type | Compression |
| Fitting Material | Steel |
| Hex Size | 1 1/8" |
| Material | Carbon Steel |
| Max. Operating Pressure | 5100 psi |
|---|---|
| Maximum Operating Temperature | 800°F |
| Minimum Operating Temperature | 20°F |
| Overall Length | 11/16" |
| Series | A-LOK Series |
| Specific Fitting Shape | Nut |
| System Of Measurement | Imperial |
| Temp. Range | -20°F to +800°F |
| Thread Size | 3/4" |
| Tube Size | 3/4" |
| Standards | ASTM 31.3 |
| Height (cm) | 2.86 |
|---|---|
| Length (cm) | 1.75 |
| Width (cm) | 2.86 |
| HS Code | 7307290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)