-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Ferrule Nut |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Ferrule |
| Body Material | Brass |
| Compatible Fitting Brands | Swagelok |
| Compatible Tube Outer Diameter | 1/4" |
| Compression Thread Size | 7/16"-20 |
| Connection Type | A LOK |
| Fitting Connection Type | Compression |
| Fitting Material | Brass |
| Hex Size | 9/16" |
| Material | Brass |
|---|---|
| Material Grade | Grade Ca360, Grade Ca345 |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | 40°F |
| Overall Length | 1/2" |
| Specific Fitting Shape | Double Ferrule Nut |
| Specific Pipe Fitting Shape | Nut |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +400°F |
| Thread Size | 7/16"-20 |
| Tube Fitting Material | Brass |
| Tube Size | 1/4" |
| Standards | ASTM B16, ASTM B453, QQ-B 626 |
| Height (cm) | 1.43 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 1.43 |
| HS Code | 7415338010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)