-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Tee |
|---|---|
| Application | Gas, Oil |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Tee |
| Body Material | Brass |
| Compatible Fitting Brands | A LOK |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 3/4" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 3/4" |
| Fitting Side C Connection Type | Compression |
| Fitting Side C Tube Outer Diameter | 3/4" |
| Hex Size | 1 1/16" |
| Material | Brass |
|---|---|
| Material Grade | Grade C37700 |
| Max. Operating Pressure | 5800 psi |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | 40°F |
| Overall Length | 3 5/32" |
| Resistance Properties | Corrosion Resistant |
| Specific Fitting Shape | Tee |
| Specific Pipe Fitting Shape | Tee Union |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +400°F |
| Tube Fitting Material | Brass |
| Tube Size | 3/4" |
| Standards | ASTM B124, BS2872 CZ122, CA-377, QQ-B 626 |
| Height (cm) | 2.7 |
|---|---|
| Length (cm) | 8.02 |
| Width (cm) | 2.7 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)