-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Tee |
|---|---|
| Application | Gas, Oil |
| Basic Material | Metal |
| Compatible Fitting Brands | A LOK |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 1" |
| Fitting Side C Connection Type | Compression |
| Fitting Side C Tube Outer Diameter | 1" |
| Grade | Grade 316 |
| Material | Stainless Steel |
|---|---|
| Material Grade | Grade 316 |
| Maximum Operating Pressure | 4700 psi |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Overall Length | 3 7/8" |
| Resistance Properties | Corrosion Resistant |
| Specific Fitting Shape | Tee |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Tube Size | 1" |
| standard | ASME SA-182, BS970 316-S31, DIN 4401 |
| Height (cm) | 3.49 |
|---|---|
| Length (cm) | 9.84 |
| Width (cm) | 3.49 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)