-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Application | Gas, Oil |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Tee |
| Body Material | Stainless Steel |
| Configuration Sub-type | Union Flareless |
| Configuration Type | Tee |
| Connection Size | 3/4" |
| Connection Type | A LOK |
| End 1 Size | 1/8" |
| End 2 Size | 1/8" |
| End 2 Type | Inch |
| End 3 Size | 1/8" |
| End 3 Type | Inch |
| Ferrule Type | Double |
| Fitting Side A Connection Type | Compression |
|---|---|
| Fitting Side B Connection Type | Compression |
| Fitting Side C Connection Type | Compression |
| Grade | Grade 316 |
| Hex Size | 3/8" |
| Material | Stainless Steel |
| Max. Operating Pressure | 10900 psi |
| Series | A LOK Series |
| Specific Pipe Fitting Shape | Tee Union |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Tube Fitting Material | Stainless Steel |
| Tube Fitting/adapter Type | Bite Type, A Lok Double Ferrule Flareless |
| Tube Size | 1/8" |
| Type | Compression, Flareless |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 0.95 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)