-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | J-Hook |
|---|---|
| Application | Route High Performance Communication Cabling In Air Handling Spaces |
| Attachment Style | Screw On |
| Color | Black |
| Includes Locking Latch | No |
| Load Capacity | 8 lbs. |
| Material | Nylon |
| Max. Bundle Dia. | 3/4" |
| Max. Cable Capacity | 3/4" |
| Max. Load Capacity | 10 lbs. |
| Mounting Hole Dia. | 1/4" |
| Mounting Location | Wall |
| Product Color | Black |
| Type | Wall Mount |
| Cable Manager Type | J Hook |
|---|---|
| Grade | Grade 6.6 |
| Height | 60.452 mm |
| Length | 281.94 mm |
| Max. J-hook Bundle Capacity | 19 |
| Min. Loop Tensile Strength | 15.01 lbs. |
| Mount Method | Wall Mount |
| Mounting Hole | 1/4" |
| Overall Height | 2.38" |
| Overall Length | 1.8" |
| standard | TIA/EIA 569 COMPLIANT, UL 2043 |
| Static Load Capacity | 15 lbs. |
| Support Type | J-Pro J-Hook System |
| Width | 45.72 mm |
| Height (cm) | 6.05 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.57 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)