-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | J-Hook |
|---|---|
| Application | Route High Performance Communication Cabling In Air Handling Spaces |
| Attachment Style | Screw On |
| Color | Black |
| Includes Locking Latch | No |
| Load Capacity | 115 lbs. |
| Material | Nylon |
| Max. Bundle Dia. | 4" |
| Max. Cable Capacity | 4" |
| Max. Load Capacity | 200 lbs. |
| Mounting Hole Dia. | 1/4" |
| Mounting Location | Wall |
| Type | Wall Mount |
| Cable Manager Type | J Hook |
| Grade | Grade 6.6 |
|---|---|
| Height | 192.278 mm |
| Length | 367.1824 mm |
| Max. J-hook Bundle Capacity | 101.6 |
| Mount Method | Wall Mount |
| Mounting Hole | 1/4" |
| Overall Height | 192.3 mm |
| Overall Length | 6.62" |
| Overall Width | 168.2 mm |
| standard | TIA/EIA 569 COMPLIANT, UL 2043 |
| Static Load Capacity | 100 lbs. |
| Support Type | J-PRO Pre-Assembled J-Hook System |
| Width | 168.148 mm |
| Height (cm) | 19.23 |
|---|---|
| Length (cm) | 16.81 |
| Width (cm) | 16.81 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4525 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)