-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | J-Hook |
|---|---|
| Attachment Style | Screw On |
| Color | Black |
| Includes Locking Latch | No |
| Load Capacity | 50 lbs. |
| Material | Nylon |
| Max. Bundle Dia. | 2" |
| Max. Cable Capacity | 2" |
| Max. Load Capacity | 50 lbs. |
|---|---|
| Mounting Hole Dia. | 1/4" |
| Mounting Location | Wall |
| Type | Wall Mount |
| Grade | Grade 6/6 |
| Mounting Hole | 1/4" |
| standard | TIA/EIA 569 COMPLIANT, UL 2043 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 22.86 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)