-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | J-Hook |
|---|---|
| Attachment Style | Screw On |
| Color | Gray |
| Includes Locking Latch | No |
| Load Capacity | 115 lbs. |
| Material | Nylon |
| Max. Bundle Dia. | 4" |
|---|---|
| Max. Load Capacity | 200 lbs. |
| Mounting Hole Dia. | 1/4" |
| Mounting Location | Wall |
| Type | Wall Mount |
| standard | TIA/EIA 569 COMPLIANT, UL 2043 |
| Height (cm) | 19.23 |
|---|---|
| Length (cm) | 16.81 |
| Width (cm) | 16.81 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4435 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)