-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap |
|---|---|
| 55% Thread Drill Size | 9.6 mm |
| 65% Thread Drill Size | 9.55 mm |
| 75% Thread Drill Size | 9.5 mm |
| Class Of Fit | Class 6H |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Dimension Type | Metric |
| Extended Neck | No |
| Features | 40-50% Less Machining Torque, Fluteless Forming Tap |
| Finish | TiCN Coated |
| List Number | 16350 |
| Material | Cobalt |
| Material Grade - Machining | Grade 16350 |
| No. Of Pieces | 1 |
| Number Of Flutes | 0 |
| Number Of Pieces | 1 |
| Overall Length | 90 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel |
| Primary Material Application Iso Code | H, M, N, P |
| Secondary Material Application | Hardened Steel, Nickel, Titanium |
| Secondary Material Application Iso Code | H, S |
| Shank Dia. | 9.67 mm |
|---|---|
| Shank Length | 55 mm |
| Spiral Direction | Neutral |
| Square Size | 7.26 mm |
| Tap Chamfer | Modified Bottom, Semi Bottom |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Length Standard | DIN |
| Tap Material | Cobalt |
| Tap Shank Standard | ANSI |
| Tap Style | Thread Forming |
| Tap Thread Type | Metric Fine |
| Tap Type | Thread Forming |
| Thread Direction | Right Hand |
| Thread Length | 15 mm |
| Thread Limit | D5 |
| Thread Limit/class Of Fit | D5, 6H |
| Thread Pitch | 1 mm |
| Thread Size | M10 x 1 |
| Thread Standard | Metric Fine |
| Thread Type | Metric Fine |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.52 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.0428 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)