-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap |
|---|---|
| 55% Thread Drill Size | 4.52 mm |
| 65% Thread Drill Size | 4.45 mm |
| 75% Thread Drill Size | 4.4 mm |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Dimension Type | Imperial |
| Extended Neck | No |
| Finish | TiCN Coated |
| List Number | 14001 |
| Material | Cobalt |
| Material Grade - Machining | Grade 14001 |
| No. Of Pieces | 1 |
| Number Of Flutes | 0 |
| Number Of Pieces | 1 |
| Overall Length | 2 23/64" |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Steel |
| Primary Material Application Iso Code | N, P |
| Secondary Material Application | Hardened Steel, Stainless Steel, Steel |
| Secondary Material Application Iso Code | H, M, P |
|---|---|
| Shank Dia. | 3/16" |
| Shank Length | 1 15/32" |
| Spiral Direction | Neutral |
| Square Size | 0.152" |
| Tap Chamfer | Modified Bottom, Semi Bottom |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Material | Cobalt |
| Tap Style | Thread Forming |
| Tap Type | Thread Forming |
| Thread Direction | Right Hand |
| Thread Length | 1/2" |
| Thread Limit | H12 |
| Thread Limit/class Of Fit | H12 |
| Thread Size | #10-32 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 32 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)