-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Tap |
|---|---|
| 55% Thread Drill Size | 19/64" |
| 65% Thread Drill Size | 7.45 mm |
| 75% Thread Drill Size | L |
| Coolant Fed | Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | No |
| Features | 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap |
| Finish | TiCN |
| List Number | 16150 |
| Material | Cobalt |
| Material Grade - Machining | Grade 16150 |
| No. Of Pieces | 1 |
| Number Of Flutes | 3 |
| Overall Length | 90 mm |
| Pitch Type | 1.25 mm |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, M, N, P |
| Secondary Material Application | Hardened Steel, Nickel, Titanium |
| Secondary Material Application Iso Code | H, S |
| Shank Dia. | 8.07 mm |
| Shank Length | 55 mm |
|---|---|
| Size | M8 |
| Spiral Direction | Neutral |
| Square Size | 6.05 mm |
| Tap Chamfer | Modified Bottom, Semi Bottom |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Length Standard | DIN |
| Tap Material | Cobalt |
| Tap Shank Standard | ANSI |
| Tap Style | Thread Forming |
| Tap Thread Type | Metric Coarse |
| Tap Type | Thread Forming |
| Thread Direction | Right Hand |
| Thread Length | 12 mm |
| Thread Limit | D5 |
| Thread Limit/class Of Fit | D5 |
| Thread Pitch | 1.25 mm |
| Thread Size | M8 x 1.25 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.52 |
| HS Code | 8207504060 |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)