-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | 9/32" |
| 65% Thread Drill Size | J |
| 75% Thread Drill Size | I |
| Class Of Fit | Class H3 |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 0.2692", 0.2719", 0.2746", 0.2773", 0.2800" |
| Extended Neck | Yes |
| Finish | Bright |
| List Number | 105B |
| Material | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 2 |
| Overall Length | 2 23/32" |
| Pitch Diameter Limits | H4 |
| Pitch Type | 24 |
| Primary Material Application | Aluminum, Cast Iron, Steel |
| Primary Material Application Iso Code | K, N, P |
| Shank Dia. | 5/32" |
|---|---|
| Shank Length | 1 17/32" |
| Shank Type - Machining | Straight |
| Spiral Direction | Neutral |
| Square Size | 0.238" |
| Tap Chamfer | Bottoming |
| Tap Finish | Bright |
| Tap Material | High Speed Steel |
| Tap Thread Size | 5/16"-24 |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 11/16" |
| Thread Limit | H4 |
| Thread Limit / Class Of Fit | H4, H3 |
| Thread Size | 5/16"-24 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 24 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)