-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tower Light Module Steady |
|---|---|
| Amps Drawn | 0.03A |
| Color | Yellow |
| Diameter | 70 mm |
| Height | 63 mm |
| Housing Material | ABS, Polycarbonate |
| Lamp Type | Incandescent, LED |
| Lens Design | Cylinder |
|---|---|
| Lens Material | Polycarbonate |
| Mounting | Screw Clamp |
| Operating Temp. | -13°F to +131°F |
| Voltage | 250V AC |
| Wattage | 10 W |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 7 |
| Width (cm) | 7 |
| HS Code | 8531800050 |
|---|---|
| Weight (kg) | 0.1395 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)