-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | 5.25 mm |
| 65% Thread Drill Size | 3/64" |
| 75% Thread Drill Size | 5 mm |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| List Number | 344NI |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 63 mm |
| Pitch Diameter Limits | D5 |
| Pitch Type | 1 mm |
| Primary Material Application | Nickel, Titanium |
| Primary Material Application Iso Code | S |
| Secondary Material Application | Hardened Steel, Nickel, Steel, Titanium |
| Secondary Material Application Iso Code | H, M, S3 |
| Shank Dia. | 6.47 mm |
| Shank Length | 29 mm |
|---|---|
| Shank Type - Machining | Straight |
| Size | M6 |
| Spiral Direction | Neutral |
| Square Size | 4.85 mm |
| Tap Chamfer | Plug |
| Tap Finish | TiCN |
| Tap Material | VC 10 |
| Tap Thread Size | M6 x 1 |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 25 mm |
| Thread Limit | D5 |
| Thread Limit/class Of Fit | D5 |
| Thread Pitch | 1 mm |
| Thread Size | M6 x 1 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)