-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wrapping Sleeve |
|---|---|
| Number Of Pieces | 1 |
| Type | Insulated |
| Accessory Type | Wire Wrapping Sleeve |
| Max. Insulation Dia. | 0.003" |
| No. Of Pieces | 1 |
|---|---|
| Tool Length | 3" |
| Type | Insulated |
| Use With Bit Number | KB24, KB26, WB2669M |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 1.78 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)