OK INDUSTRIES P2224INS Wire Wrapping Sleeve Insulated 22-24 Awg

Item: AC3GAR
Model: P2224INS
Cross Ref: 2TDE9
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$61.39
10% off
$55.25 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Wire Wrapping Sleeve
Number Of Pieces 1
Type Insulated

Shipping Information

Height (cm) 1.52
Length (cm) 10.41
Width (cm) 1.52
HS Code 8205598000
Country Of Origin CN
Weight (kg) 0.009

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site