-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wrapping Sleeve |
|---|---|
| Application | Wire Wrapping Sleeve |
| Effective Radius | 0.1" |
| Height | 6 1/2" |
| Length | 0.3" |
| Max. Terminal Diagonal | 0.073" |
| Maximum Terminal Diagonal | 0.073" |
| Maximum Wire Capacity | 24 AWG |
| Min. Terminal Diagonal | 0.055" |
| Minimum Wire Capacity | 26 AWG |
| Number Of Pieces | 1 |
| Terminal Hole Depth | 0.075" |
| Terminal Hole Diameter | 0.075" |
|---|---|
| Tool Length | 3" |
| Unwrapping Terminal Hole Depth (in.) | 0.075" |
| Unwrapping Terminal Hole Dia. | 0.075" |
| Unwrapping Terminal Hole Dia. (in.) | 0.075" |
| Width | 2.13" |
| Wire Gauge | 26 ga. to 24 ga. |
| Wrap Function | Wrap |
| Wrapping Terminal Hole Depth | 0.075" |
| Wrapping Terminal Hole Depth (in.) | 0.075" |
| Wrapping Terminal Hole Dia. | 0.075" |
| Wrapping Terminal Hole Dia. (in.) | 0.075" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 1.52 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)