OK INDUSTRIES P2224 Wire Wrapping Sleeve 22-24 Awg

Item: AC3FBF
Model: P2224
Cross Ref: 2RZP3
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.51
10% off
$41.86 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Effective Radius (In.) (0.111)
    • Max. Terminal Diagonal (In.) (0.073)
    • Min. Terminal Diagonal (In.) (0.054)

Shipping Information

Height (cm) 1.52
Length (cm) 10.41
Width (cm) 1.52
HS Code 8205597000
Country Of Origin CN
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site