-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compact Bench Scale |
|---|---|
| Application Modes | Percentage Weighing, Specific Gravity, Weighing (5 Units) |
| Bench Scale Capacity | 0.88185 lbs. |
| Bench Scale Graduations | 0.00005 lbs. |
| Capacity | 0.881 lbs. |
| Connection Ports | None |
| Digital/mechanical | Digital |
| Display Type | LCD |
| Housing Material | Stainless Steel |
| Lab Scale Capacity | 14.1095 oz., 0.4 Kg, 400g, 0.88185 lbs. |
| Overall Height | 5 1/2" |
| Overall Length | 12 13/16" |
| Overall Width | 10" |
|---|---|
| Platform Material | Stainless Steel |
| Power Unit | 9V DC, 0.5A AC Wall Adapter 100-120V AC, 50/60 Hz Included Or (4) 1.5V C Batteries Not Included |
| Scale Display | LCD |
| Scale Graduations | 0.00005 lbs. |
| Scale Item | Compact Bench Scale |
| Washdown | No |
| Weighing Surface Depth | 4 11/16" |
| Weighing Surface Width | 4 11/16" |
| Weighing Units | G, KG, LB, OZ |
| Standards | HACCP COMPLIANCE, NSF, USDA-AMS |
| Height (cm) | 14 |
|---|---|
| Length (cm) | 32.49 |
| Width (cm) | 25.2 |
| HS Code | 8423810030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.07 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)