-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compact Bench Scale |
|---|---|
| Application Modes | Weighing (5 Units), Percentage Weighing, Specific Gravity |
| Basic Power Source | Battery, Electric |
| Batteries Included | No |
| Batteries Required | Yes |
| Battery Size | 4C |
| Battery Type | Alkaline |
| Bench Scale Type | General Purpose |
| Body Material | Stainless Steel |
| Calibration Certificate | No Certificate |
| Capacity | 6.6 lbs. |
| Color | Gray |
| Connection Ports | None |
| Cord Length | 60" |
| Digital/mechanical | Digital |
| Display Character Height | 3/4" |
| Display Type | LCD |
| Housing Material | Stainless Steel |
| Includes | AC Adapter |
| Number Of Batteries Required | 1 |
| Number Of Display Characters | 6 |
| Overall Depth | 7 1/4" |
| Overall Height | 3" |
|---|---|
| Overall Length | 12 4/5" |
| Overall Width | 8 1/2" |
| Platform Material | Stainless Steel |
| Plug Type | Three Prong |
| Power Unit | 12V DC, 0.5A AC Wall Adapter 100-120V AC, 50/60 Hz Included Or (4) 1.5V C Batteries Not Included |
| Product Type | Bench Scale |
| Scale Application | General Purpose |
| Scale Display | LCD |
| Scale Features | Auto Shut-Off, Auto Tare, Optional Food Accessories, Selectable Environmental Settings, Selectable Power-Up Unit |
| Scale Functions | Percent Weighing, Specific Gravity, Weighing |
| Scale Graduations | 0.005 lbs. |
| Scale Type | Platform Bench |
| Scale Use Location | Shipping, Warehouse |
| Voltage | 100-120V AC |
| Washdown | No |
| Weighing Surface Depth | 6 1/4" |
| Weighing Surface Material | Aluminum |
| Weighing Surface Width | 5 3/4" |
| Weighing Units | G, Lb, Fl Oz, Kg, Lb/Oz, Oz |
| Weight Capacity | 7 lbs. |
| Standards | FOOD SERVICE: NSF LISTED/CERTIFIED TO NSF/ANSI 169-2005 SPECIAL PURPOSE FOOD EQUIPMENT AND DEVICES (FORMERLY NSF C-2), MEETS REQUIREMENTS FO, USDA/AMS ACCEPTED TO NSF/3-A 14159-1 HYGIENE REQUIREMENTS FOR THE DESIGN OF MEAT AND POULTRY PROCESSING EQUIPMENT |
| Height (cm) | 14 |
|---|---|
| Length (cm) | 32.49 |
| Width (cm) | 25.2 |
| HS Code | 8423810030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.16 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)