-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compact Bench Scale |
|---|---|
| Application Modes | Accumulation, Check Counting, Check Weighing, Parts Counting, Weighing |
| Bench Scale Capacity | 15 Kg |
| Bench Scale Graduations | 0.5g |
| Capacity | 15 Kg |
| Digital/mechanical | Digital |
| Housing Material | Die Cast Aluminum |
| Includes | In Use Cover |
| Lab Scale Capacity | 15 Kg |
| Measuring Units | g |
| Overall Height | 4 13/16" |
| Overall Length | 12 29/32" |
| Overall Width | 12 13/32" |
|---|---|
| Platform Material | Stainless Steel |
| Power Unit | 100 To 240V AC |
| Scale Connection Ports | Ethernet, Optional 2ND RS-232, RS-232, USB |
| Scale Display | LCD |
| Scale Graduations | 0.5g |
| Scale Item | Compact Bench Scale |
| Washdown | No |
| Weighing Surface Depth | 8 7/8" |
| Weighing Surface Width | 11 7/8" |
| Weighing Units | G |
| Standards | CE, CSA, NTEP, OIML, UL |
| Height (cm) | 12.22 |
|---|---|
| Length (cm) | 32.78 |
| Width (cm) | 31.51 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 7.0425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)