-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compact Bench Scale |
|---|---|
| Application Modes | Percentage Weighing, Specific Gravity, Weighing (5 Units) |
| Bench Scale Capacity | 1.1 lbs. |
| Bench Scale Graduations | 0.0005 lbs. |
| Capacity | 1.1 lbs. |
| Connection Ports | None |
| Digital/mechanical | Digital |
| Display Type | LCD |
| Graduations | 0.0005 lbs. |
| Housing Material | Stainless Steel |
| Lab Scale Capacity | 1.1 lbs. |
| Overall Height | 5 1/2" |
| Overall Length | 12 13/16" |
|---|---|
| Overall Width | 10" |
| Platform Material | Stainless Steel |
| Power Unit | 10V DC, 0.5A AC Wall Adapter 100-120V AC, 50/60 Hz Included Or (4) 1.5V C Batteries Not Included |
| Scale Display | LCD |
| Scale Graduations | 0.0005 lbs. |
| Scale Item | Compact Bench Scale |
| Washdown | No |
| Weighing Surface Depth | 4 11/16" |
| Weighing Surface Width | 4 11/16" |
| Weighing Units | Lb |
| Standards | HACCP COMPLIANCE, NSF, USDA-AMS |
| Height (cm) | 14 |
|---|---|
| Length (cm) | 32.49 |
| Width (cm) | 25.2 |
| HS Code | 8423810030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)