-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Material | Stainless Steel |
| Band Material Grade | Grade 304 |
| Band Thickness | 0.039" |
| Band Width | 25/64" |
| Features | Visible Deformation Provides Evidence Of Proper Closure |
| Finish | Plain |
| For Maximum Outside Diameter | 17/64" |
| For Minimum Outside Diameter | 15/16" |
|---|---|
| Maximum Closing Force | 3600N |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 24 mm to 28 mm |
| Size Reference | 2528R |
| Type | Crimp, Two Ear Hose |
| Height (cm) | 1.5 |
|---|---|
| Length (cm) | 9.3 |
| Width (cm) | 8.51 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)