-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Material | Stainless Steel |
| Band Material Finish | Plain |
| Band Thickness | 0.024" |
| Band Width | 15/64" |
| Clamp Material Grade | Grade 304 |
| Features | Visible Deformation Provides Evidence Of Proper Closure |
| Max. Clamp Dia. | 9/32" |
| Maximum Closing Force | 2500N |
|---|---|
| Min. Clamp Dia. | 13/64" |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 5 mm to 7 mm |
| Size Reference | 0507R |
| Type | Two Ear |
| Height (cm) | 0.2 |
|---|---|
| Length (cm) | 3.51 |
| Width (cm) | 3.4 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)