-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Material Finish | Plain |
| Band Thickness | 0.024" |
| Band Width | 0.315" |
| Pack Size | 100 |
|---|---|
| Size Range | 15 mm to 18 mm |
| Size Reference | 1518R |
| Type | Two Ear |
| Height (cm) | 2.59 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 3 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)