-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Agricultural Disc Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Application | Disc Harrows, Disc Tillers, Trenching Machinery |
| Ball Material | Steel |
| Bearing Industry Number | DS208TTR8 |
| Bearing Material | Steel |
| Bearing Type | Spherical Outer Ring, Square Bore |
| Bore Dia. | 1 1/8" |
| Bore Shape | Square |
| Bore Size | 1.18" |
| Bore Size Tolerance | -0.0004" to +0.0004" |
| Cage Material | Steel |
| Cage Type | Pressed |
| Closure | Double Sealed |
| Dynamic Load Capacity | 6550 lbs. |
| Dynamic Radial Load Capacity | 6542 lbf. |
| Flange Size | Not Applicable |
| Flange Type | Non Flanged |
| For Shaft Size | 1 1/8" |
|---|---|
| Housing Material | Alloy Steel |
| Iso Rating | Class 0 |
| Lubrication | Shell Alvania #3 |
| Max. Speed | 560 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Number Of Rows | 1 |
| Outer Ring Type | Spherical |
| Outside Dia. | 3.149" |
| Overall Width | 1.437" |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52135 |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact |
| Static Load Capacity | 4000 lbs. |
| Static Radial Load Capacity | 4002 lbf. |
| System Of Measurement | Inch |
| Width | 1.437" |
| Height (cm) | 8 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 3.65 |
| HS Code | 8482105052 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.711 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)