-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angular Contact Ball Bearing |
|---|---|
| Abec Rating | 7 |
| Abec Tolerance | 7 |
| Ball Material | Alloy Steel |
| Bearing Industry Number | 7003 |
| Bearing Type | Matched Bearing |
| Bore Dia. | 17 mm |
| Cage Material | Phenolic |
| Cage Type | Stratified |
| Closure | Open |
| Contact Angle | 15° |
| Dynamic Load Capacity | 12030N |
| Dynamic Radial Load Capacity | 7700N |
| Finish | Chrome Plated |
| Housing Fillet Radius | 0.1 mm |
| Iso Rating | Class 4 |
| Matched Bearing Type | Duplex |
| Max. Speed | 33800 RPM |
|---|---|
| Maximum Temperature | 120°C |
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
| Outside Dia. | 35 mm |
| Overall Width | 10 mm |
| Preload | 350N |
| Ring Material | Alloy Steel |
| Ring Material Grade | AISI 52100 |
| Shaft Fillet Radius | 0.3 mm |
| Standard Preload | 350 |
| Standards | Iso Certified |
| Static Load Capacity | 8900N |
| Static Radial Load Capacity | 4110N |
| Temp. Range | -22°F to +248°F |
| Width | 20 mm |
| Height (cm) | 3.5 |
|---|---|
| Length (cm) | 3.5 |
| Width (cm) | 1 |
| HS Code | 8482105028 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)