-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angular Contact Ball Bearing |
|---|---|
| Abec Rating | 7 |
| Abec Tolerance | 7 |
| Ball Material | Ceramic |
| Bearing Industry Number | 7002 |
| Bearing Type | Matched Bearing |
| Bore Dia. | 15 mm |
| Cage Material | Phenolic |
| Closure | Open |
| Contact Angle | 15° |
| Dynamic Load Capacity | 11380N |
| Dynamic Radial Load Capacity | 11380N |
| Matched Bearing Type | Duplex |
| Max. Speed | 37400 RPM |
| Maximum Temperature | 120°C |
|---|---|
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
| Outside Dia. | 32 mm |
| Overall Width | 18 mm |
| Preload | 320N |
| Ring Material | Alloy Steel |
| Ring Material Grade | AISI 52100 |
| Standard Preload | 320 |
| Static Load Capacity | 8000N |
| Static Radial Load Capacity | 8000N |
| Temp. Range | -22°F to +248°F |
| Width | 18 mm |
| Height (cm) | 3.2 |
|---|---|
| Length (cm) | 3.2 |
| Width (cm) | 1.8 |
| HS Code | 8482105028 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)