-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angular Contact Ball Bearing |
|---|---|
| Abec Rating | 7 |
| Abec Tolerance | 7 |
| Bearing Type | Precision Machine Tool Single Row Duplex |
| Bore Dia. | 12 mm |
| Cage Material | Phenolic |
| Contact Angle | 15° |
| Dynamic Load Capacity | 10080N |
|---|---|
| Max. Speed | 44200 RPM |
| Outside Dia. | 28 mm |
| Standard Preload | 300 |
| Static Load Capacity | 6400N |
| Temp. Range | -22°F to +248°F |
| Width | 16 mm |
| Height (cm) | 2.8 |
|---|---|
| Length (cm) | 2.8 |
| Width (cm) | 0.8 |
| HS Code | 8482105028 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)