-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Agricultural Disc Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Application | Severe Tillage |
| Ball Material | Steel |
| Bearing Industry Number | CDS211TTR23 |
| Bearing Material | Steel |
| Bearing Type | Ball |
| Bore Dia. | 1.78" |
| Bore Shape | Round |
| Bore Size | 1.78" |
| Bore Size Tolerance | -0.005" to +0.005" |
| Bore Tolerance | -0.005" to +0.005" |
| Cage Material | Nylon |
| Closure | Double Sealed |
| Dynamic Load Capacity | 9750 lbs. |
| Dynamic Radial Load Capacity | 9750 lbf. |
| Flange Size | Not Applicable |
| Flange Type | Non Flanged |
| Housing Material | Alloy Steel |
| Lubricant Material | Alvania #3 |
|---|---|
| Lubrication | Shell Alvania #3 |
| Max. Speed | 450 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Number Of Rows | 1 |
| Outer Ring Type | Spherical |
| Outside Dia. | 4.438" |
| Outside Dia. Tolerance | -0.001" to +0.001" |
| Overall Width | 2 1/8" |
| Resistance Properties | Rust Resistant |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52101 |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact |
| Shield Material | Metal |
| Static Load Capacity | 6550 lbs. |
| Static Radial Load Capacity | 6550 lbf. |
| Temp. Range | -13°F to +250°F |
| Width | 2 1/8" |
| Height (cm) | 11.27 |
|---|---|
| Length (cm) | 11.27 |
| Width (cm) | 5.4 |
| HS Code | 8482105056 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.6335 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)