-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Agricultural Disc Bearing |
|---|---|
| Abec Tolerance | 1 |
| Bearing Material | Steel |
| Bearing Type | Agricultural |
| Bore Dia. | 1.53" |
| Bore Tolerance | +/-0.005" |
| Cage Material | Nylon |
| Dynamic Load Capacity | 7,350 lb. |
| Flange Size | Not Applicable |
| Lubrication | Shell Alvania #3 |
|---|---|
| Max. Rpm | 520 |
| Outside Dia. | 5" |
| Outside Dia. Tolerance | +0/-0.0005" |
| Seal Material | NBR |
| Shield Material | Rust-resistant Metal |
| Static Load Capacity | 4,600 lb. |
| Temp. Range | -13 Degrees to 250 Degrees F |
| Width | 1.687" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 4.28 |
| HS Code | 8482105048 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.107 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)