-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Screw Support Bearing |
|---|---|
| Abec Rating | 7 |
| Ball Material | Alloy Steel |
| Bearing Industry Number | 35X72 |
| Bearing Type | Single Bearing |
| Bore Dia. | 35 mm |
| Cage Material | Nylon |
| Closure | Open |
| Contact Angle | 60° |
| Dynamic Load Capacity | 31000 lbs. |
| Dynamic Radial Load Capacity | 31000N |
| Finish | Chrome Plated |
| Housing Fillet Radius | 0.6 mm |
| Iso Rating | Class 4 |
| Load Direction | Thrust |
| Lubricant Material | Oil |
|---|---|
| Lubrication | Oil |
| Matched Bearing Type | Not Matched/Single Bearing |
| Maximum Temperature | 120°C |
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
| Outside Dia. | 72 mm |
| Overall Width | 15 mm |
| Ring Material | Alloy Steel |
| Ring Material Grade | AISI 52100 |
| Shaft Fillet Radius | 1 mm |
| Standards | Iso Certified |
| Static Load Capacity | 70000 lbs. |
| Static Radial Load Capacity | 69830N |
| Temp. Range | -22°F to +248°F |
| Height (cm) | 7.2 |
|---|---|
| Length (cm) | 7.2 |
| Width (cm) | 1.5 |
| HS Code | 8482105052 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)