-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Application | Agricultural Machines, Automation, Food Industry, Mechanical Engineering, Plant Construction |
| Bearing Insert Material | Polymer |
| Bearing Insert Type | Spherical Plain |
| Bearing Material | Polymer |
| Bore Dia. | 5/8" |
| Collar Dia. (in.) | 1.26" |
| Dimension A | 2.858" |
| Dimension C | 1.496" |
| Dimension D | 2.087" |
| Dimension E | 0.212" x 0.315" |
| Features | Absolutely Corrosion Resistant, Compensation Of Misalignment Errors, Easy Installation, Maintenance Free Dry Operation, Time Saving Through Fast Assembly, Very Lightweight |
| Flange Length | 2.858" |
| Flange Thickness | 25/64" |
| Flange Width | 1.496" |
| Housing Material | Polymer |
| Housing Material Finish | Unfinished |
| Housing Type | Rhombus |
| Maximum Pv | 8700 lbs.-ft./sq. in-min. |
|---|---|
| Maximum Temperature | 176°F |
| Minimum Temperature | -22°F |
| Mount Hole Center-to-center Length | 2 5/64" |
| Mount Hole Size | 0.212" |
| Mounting Hole Center To Center | 2.087" |
| Number Of Bolts | 2 |
| Number Of Mounting Holes | 2 |
| Overall Height | 1 31/64" |
| Overall Length | 2 27/32" |
| Overall Thickness | 0.683" |
| Overall Width | 43/64" |
| Resistance Properties | Corrosion Resistant |
| Self Lubricating Bearing | Yes |
| Standards | Din Iso Certified 12240 |
| Type | Two Bolt |
| Lubrication Openings | None |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 7.62 |
| HS Code | 8483204040 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)