NTN BST20X47-1BP4 Ball Screw Support Bearing Bore 20mm

Item: AA4XKV
Model: BST20X47-1BP4
Cross Ref: 13H453
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$596.23
10% off
$536.61 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Ball Screw Support Bearing
Bore Dia. 20 mm
Cage Material Phenolic
Dynamic Load Capacity 24300 lbs.
Lubrication Oil
Outside Dia. 47 mm
Static Load Capacity 37500 lbs.
Temp. Range -22°F to +248°F

Product Details

    • Contact Angle (60 Degrees)

Shipping Information

Height (cm) 4.7
Length (cm) 4.7
Width (cm) 1.5
HS Code 8482105048
Country Of Origin JP
Weight (kg) 0.135

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site