-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Mat |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Entranceways, Hotels, Lobbies, Schools |
| Autoclavable | No |
| Backing Material | Rubber |
| Border Material | Rubber |
| Brake Fluid Resistant | No |
| Color | Charcoal |
| Color Family | Gray |
| Crush Resistance Rating | Best |
| Crush Resistant | Yes |
| Dust Control Rating | Best |
| Edge Material | Rubber |
| Edge Style | Beveled |
| Edges | Beveled |
| Electrical Resistance | Electrical Properties Not Tested |
| Environment | Indoor |
| Face Material Weight | 26 oz./sq. yd. |
| Fire Rated | Yes |
| For Surface Type | Carpet, Floors, Rugs |
| Function Appearance Rating | Best |
| Indoor/outdoor | Outdoor |
| Launderable | Yes |
| Length | 3 ft. |
| Mat Type | Entrance Mat |
| Material | Polypropylene |
|---|---|
| Mfr Series | 166 Guzzler Series |
| No. Of Beveled Edges | 4 |
| Oil Resistant | No |
| Overall Length | 3 ft. |
| Overall Width | 2 ft. |
| Printed Image Or Message | Not Available |
| Process | Tufting |
| Resistance Properties | Abrasion Resistant |
| Reversible | No |
| Series | 166 GUZZLER Series |
| Shape | Rectangle |
| Stripe Pattern | Solid, No Stripes |
| Surface Application | Scraping And Drying |
| Surface Design | Raised Waffle |
| Surface Material | Polypropylene |
| Thickness | 3/8" |
| Traffic Type | Heavy |
| Underside Backing | Cleat |
| Usage Intensity | Medium Duty |
| Water Retention Rating | Best |
| Weaving | Loop Pile |
| Welding Safe | No |
| Width | 2 ft. |
| standard | ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03 |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 15.88 |
| HS Code | 57050030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)