-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Mat |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Entranceways, Hotels, Lobbies, Schools |
| Autoclavable | No |
| Backing Material | Rubber |
| Brake Fluid Resistant | No |
| Color | Charcoal |
| Crush Resistant | Yes |
| Edge Style | Beveled |
| Edges | Beveled |
| Face Material Weight | 26 oz./sq. yd. |
| Fire Resistant/fire Retardant | Not Fire Resistant Or Retardant |
| For Surface Type | Carpet, Floors, Rugs |
| Launderable | Yes |
| Length | 10 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Raised Waffle |
| Mat Type | Entrance Mat |
| Mat Weaving | Loop Pile |
| Material | Polypropylene |
|---|---|
| Mfr Series | 166 Guzzler Series |
| Nfsi High Traction Certified | No |
| Number Of Beveled Edges | 4 |
| Overall Length | 10 ft. |
| Overall Width | 4 ft. |
| Printed Image Or Message | Not Available |
| Resistance Properties | Abrasion Resistant |
| Reversible | No |
| Series | 166 GUZZLER Series |
| Stripe Pattern | Solid, No Stripes |
| Surface Application | Scraping And Drying |
| Surface Design | Waffle |
| Surface Material | Polypropylene |
| Thickness | 3/8" |
| Traffic Type | Heavy |
| Underside Backing | Cleat |
| Welding Safe | No |
| Width | 4 ft. |
| standard | ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03 |
| Height (cm) | 23.5 |
|---|---|
| Length (cm) | 123.19 |
| Width (cm) | 23.5 |
| HS Code | 57050030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 12.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)