-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Mat |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Entranceways, Hotels, Lobbies, Schools |
| Autoclavable | No |
| Backing Material | Rubber |
| Border Material | Rubber |
| Brake Fluid Resistant | No |
| Color | Charcoal |
| Crush Resistance Rating | Best |
| Crush Resistant | Yes |
| Dust Control Rating | Best |
| Edge Style | Beveled |
| Edges | Beveled |
| Electrical Resistance | Electrical Properties Not Tested |
| Environment | Indoor |
| Face Material Weight | 26 oz./sq. yd. |
| Fire Rated | Yes |
| For Surface Type | Carpet, Floors, Rugs |
| Function Appearance Rating | Best |
| Indoor/outdoor | Outdoor |
| Launderable | Yes |
| Length | 6" |
| Mat Type | Entrance Mat |
| Material | Decalon |
| Mfr Series | 166 Guzzler Series |
|---|---|
| Nfsi High Traction Certified | No |
| Number Of Beveled Edges | 4 |
| Overall Length | 6 ft. |
| Overall Width | 4 ft. |
| Printed Image Or Message | Not Available |
| Process | Tufting |
| Resistance Properties | Abrasion Resistant |
| Reversible | No |
| Series | 166 GUZZLER Series |
| Shape | Rectangle |
| Stripe Pattern | Solid, No Stripes |
| Surface Application | Scraping And Drying |
| Surface Design | Raised Waffle |
| Surface Material | Polypropylene |
| Thickness | 3/8" |
| Traffic Type | Heavy |
| Underside Backing | Cleat |
| Usage Intensity | Medium Duty |
| Water Retention Rating | Best |
| Weaving | Loop Pile |
| Welding Safe | No |
| Width | 4 ft. |
| standard | ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03 |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 19.05 |
| HS Code | 57050030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 8.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)