-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Hold Down Clamp |
|---|---|
| Air Connection Center-to-center Distance | 1 3/4" |
| Air Connection Size | 1/8" |
| Air Connection Type | G |
| Arm Height | 2.69" |
| Arm Length | 3.04" |
| Arm Swing Angle | 90° |
| Body Mounting Type | T Slot Framing |
| Clamp Arm Length | 3 1/25" |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 95° |
| Cylinder Bore | 1.26" |
| Cylinder Bore Size | 1.26" |
| Duty Cycle | Fair/Medium |
|---|---|
| Holding Capacity | 450 lbs. |
| Max Air Pressure | 145 psi |
| Max Clamping Force | 450 lbf. |
| Mounting Orientation | Vertical |
| Operating Temp. | -10°C to +90°C |
| Operating Temperature - Maximum | 194°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 7.51" |
| Overall Length | 6.97" |
| Overall Width | 2 11/25" |
| Port Size | 1/8" |
Destaco 817-SE pneumatic toggle clamp is suitable for welding, gripping, clamping and locating applications. This pneumatic clamp holds products securely in place to ensure error free operation, and is ideal for harsh welding environments that require superior clamping power for improved reliability & precision. Destaco 817-SE pneumatic toggle clamp is made of steel for structural rigidity and corrosion resistance on exposed surfaces. It requires a double acting pneumatic system for operation and comes integrated with a pneumatic cylinder having an input port for connecting to the compressed air source. This pneumatic toggle clamp is equipped with hardened rivets & bushings at pivot points to fix, rotate & move the handle bar for the required work position. Destaco 817-SE pneumatic toggle clamp can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit, and is capable of handling loads up to 450 lb. Destaco 817-SE pneumatic toggle clamp can accommodate sensors designed to be mounted on cylinders, without grooves or tie rods in the cylinder body. These sensors are integrated with an LED for easy set up and can be operated at temperatures ranging from 14 to 140 degrees Fahrenheit.
| Height (cm) | 19.08 |
|---|---|
| Length (cm) | 17.7 |
| Width (cm) | 6.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Destaco 817-SE pneumatic power clamp offers a broad combination of features, making it adaptable to applications such as gripping, clamping, system checking, fixturing, testing, welding, CNC machining and locating, in the aerospace, automotive and food & packaging industries.
Pneumatic toggle clamps feature the same basic design and operation as manual hold down or straight line toggle clamps, but are operated pneumatically. They are completely self contained and require only a pressure source hook up.
After clamping, the force can be adjusted by loosening / tightening the spindle nut.
The most important consideration is the size of the component that you're clamping, the amount of space available in the production process and what kind of access you need to have around the clamp. If you are clamping a very small component and you need to hold it close to the clamp, clearly a small clamp will be required. Secondly, one needs to consider the distance between the pivot point & the length of the clamp arm, and the weight of the tooling. In addition, the user must also consider the amount of clamping force or holding force you need the clamp to apply.
By checking the specifications, you can ascertain the toggle clamp capacity, so it is a firm yes. The product specifications from the manufacturer consist of enough information about the throat depth and jaw opening. You can also ask our dedicated procurement team for an accurate guide.
The holding capacity or holding force is basically the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)