DESTACO 810-U-LC Replacement Clamp Assembly, 810 Series, U Bar, 600 lb

Item: AJ8BGL
Model: 810-U-LC
Check Availability
In Stock.

Get it by Wednesday, Feb 18

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

Bar Style
Holding Capacity

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$221.75 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Replacement Clamp
Bar Style Solid
Clamp Bar Opening 99°
Holding Capacity 856 lbs.
Mounting Orientation Horizontal
Open Height 7.37"

Product Details

Pneumatic clampsemploy air actuated pneumatic cylinders for applying clamping pressure to hold down workpieces that require repetitive clamping / unclamping. Destaco pneumatic toggle clamps are suitable for performing fixturing, testing, assembly & welding operations in automotive and food & packaging applications. Destaco 810 Seriespneumatic hold down clamps are pneumatic versions of 210 Series manual clamps. They are sensor ready for accommodating both round & T slot type sensors to detect open or close position of the clamps. These clamps feature a built in flow restriction to eliminate the need for an external flow control. Destaco 810-U-LC is used to replace old or worn out assembly of Destaco 810-U or 810-UE clamp. This clamp assembly is equipped with a U clamping bar for accommodating an adjustable spindle assembly. It is operated using a pneumatic cylinder that has a magnetic ring piston for smooth operation & position sensing. This pneumatic cylinder consumes 0.029 cubic feet of air through a 1/8 NPT or G-1/8 port and can handle a maximum pressure of 10 bar. Destaco 810-U-LC pneumatic clamp provides a maximum load holding capacity of 600 lb. It is completely self contained & requires only a pressure source to provide user safety. This clamp's base has threaded mounting holes for quick & easy installation on a horizontal surface / workpiece. Raptor Supplies offers this clamp in a variant having a maximum holding capacity of 750 lb and a solid clamping bar for fixed positioning of a spindle.

Shipping Information

Height (cm) 9.63
Length (cm) 29.72
Width (cm) 8.13
Country Of Origin US
Weight (kg) 1.8315

Uses

Destaco 810-U-LC pneumatic hold down clamp is ideal for various applications, such as fixturing, testing, welding and assembly operations in automotive and food & packaging industries.

Features

  • Destaco 810-U-LC pneumatic hold down clamp is attached to an air actuated cylinder for replacing faulty or worn out parts of Destaco 810-U or 810-UE clamp.
  • It is equipped with a U clamping bar for flexible adjustment of a spindle.
  • This clamp bar has a length of 3.57 inches and height of 1.79 inches.
  • The clamping arm is moved using clamping pressure from a pneumatic cylinder for holding down workpieces.
  • The pneumatic cylinder has a built in flow control for unrestricted airflow, smooth operation & preventing the requirement of external flow controls; a magnetic ring piston for accurate position sensing.
  • The clamp has a maximum holding capacity of 600 lb.
  • This clamp assembly's base has threaded mounting holes for quick installation on a flat workpiece / surface.

Compatible Accessories

  • Destaco 810CYL replacement cylinder assembly: These cylinder assemblies attach to Destaco 810-U-LC replacement clamp assembly for replacing worn out or defective parts of 810 Series pneumatic clamps.
  • Destaco 240208-M: Raptor Supplies can deliver these flat tip bonded neoprene spindles for attaching to the clamping bar & holding down workpieces.
  • Destaco 235106: These flanged washers are used for tightening the attached spindle at a fixed location.

Standards and Approvals

  • Destaco 810-U-LC pneumatic hold down clamp is manufactured in compliance with ISO 14001:2015 & ISO 9001:2015 standards to ensure user safety, environmental health and superior performance of the clamp.

Installation

  • Destaco 810-U-LC pneumatic toggle clamp has threaded holes on its base for quick installation on a horizontal surface / workpiece.
  • This clamp is attached to a pneumatic cylinder with sensors for actuating the clamp assembly.

Documentation

Frequently Asked Questions

What other variants of Destaco 810-U-LC replacement clamp assembly are available on Raptor Supplies?

Raptor Supplies also offers this replacement clamp assembly in a variant having solid bar & 750 lb holding capacity.

What are pneumatic toggle clamps?

Pneumatic toggle clamps feature the same basic design and operation as manual hold-down or straight-line toggle clamps, but are operated pneumatically. They are completely self-contained and require only a pressure source hook-up.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does a clamp's holding capacity signify?

The holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

How is clamping force different from the holding force / capacity?

Clamping force or exerting force refers to the actual force that the clamp exerts onto the workpiece for holding it. The holding force or capacity provides a measure of the ideal strength of the clamp that is measured during the manufacturing process. The clamping force is generally lesser than the holding capacity, depending upon several factors, such as the position of the attached spindle in the clamping bar and the opposing force applied on the clamp.

Does the brand offer pneumatic hold down clamp in other configurations?

Destaco also offers a wide range of light & medium duty pneumatic clamps that are available in a range of configurations, styles and materials (aluminium / steel).

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site